Koala Kare™ Baby Changing Station - Countertop, Plastic

A necessity for family-friendly restrooms in restaurants, stores and public buildings.
  • Safety strap holds baby securely.
  • Easy-to-clean antimicrobial finish.
  • Built-in liner dispenser. Use with Liners, sold separately.
ADA APPROVED
MODEL
NO.
DESCRIPTION COLOR OVERALL DIMENSIONS
L x H x W
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10477 Countertop Plastic/Gray 37 x 3 x 23" $410 $396  ADD
MATERIAL:
  • HDPE (High Density Polyethylene)
FEATURES:
  • (2) Liner Dispensers:
    • Holds 25 liners each. (50 total)
INCLUDES:
  • (12) Liners
USAGE:
  • Intended for children up to 3 1/2 years old and less than 50 lbs.
MODEL NUMBER:
  • Koala Kare™: KB112-01CT
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIMENSIONS L x H x W94 x 8 x 58 cm37 x 3 x 23"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 04:19:23 AM; CNWEB5