Rubbermaid® Brute® Trash Can - 44 Gallon, Gray

Tough trash cans that handle your heaviest loads.
  • Heavy-duty plastic construction resists denting, bending and cracking.
  • Molded-in handles make lifting easy.
  • Vented side channels for easy trash liner removal.
  • USDA compliant. NSF certified.
  • Lids and Dollies sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-1046GR 44 Gallon 32 x 24" 13 $93 $90 $88  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Actual): 31 1/2 x 24" (H x D)
  • Inside: 31 1/4 x 22 1/4" (H x D)
  • Width with Handles: 27 3/4"
COMPATIBILITY:
  • Vented style does not nest with Uline Trash Cans.
CAPACITY:
  • 335 lbs
  • US Gallon
SPECIFICATIONS:  
  • Certified to NSF Standard 2 and NSF Standard 21.
  • BPA free
  • UV Protectant 
MATERIAL: 
  • LLDPE (Linear Low Density Polyethylene) 
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
APPEARANCE:
  • Word "Brute®" is on all containers.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION167 L44 gal.
SIZE H x D81 x 61 cm32 x 24"
WEIGHT6 kg13 lbs.
ACCESSORIES:
  • H-1049GR Rubbermaid® 44 Gallon Brute® Trash Can Flat Lid - Gray
  • H-1051 Rubbermaid® Brute® Trash Can Dolly
  • H-1453 Rubbermaid® Brute® Rim Caddy
  • H-1474GR Rubbermaid® 44 Gallon Brute® Trash Can Dome Lid - Gray
  • H-1857BL Steel Dome Lid - Black
  • H-2097 Rubbermaid® Brute® Tandem Trash Can Dolly
  • H-2630 Rubbermaid® Brute® Quiet Trash Can Dolly
  • H-3039 Rubbermaid® Brute® Caddy Bag
  • H-7928 Uline Trash Can Dolly
  • H-9528 Rubbermaid® Brute® Construction Dolly
  • S-13525 Drawstring Trash Liners - 1.4 Mil, 44 Gallon
  • S-15537 Uline Industrial Trash Liners - 55-60 Gallon, 2 Mil, Black
  • S-15538 Uline Industrial Trash Liners - 55-60 Gallon, 2 Mil, Clear
  • S-22323 Stretch Fabric Trash Can Cover - 44-55 Gallon, Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 04:28:58 PM; CNWEB25