Jack Stands - 6 ton Capacity

Support vehicles and heavy equipment.
  • Large saddle and base for stability. Must use in pairs.
  • Self-locking ratchet with locking pin for added safety.
  • Powder-coated steel construction.
Meets ASME-PASE Standards
MODEL
NO.
CAPACITY HEIGHT BASE
W x L
WT.
(LBS.)
PRICE PER PAIR IN STOCK
SHIPS TODAY
MIN. MAX. 1 2+
H-10466 6 Tons 15 1/2" 23 1/4" 11 x 10" 28 $173 $164  ADD
DIMENSIONS:
  • Actual:
    • Max Height: 23 1/2"
    • Base: 10 5/8 x 9 1/2"
THICKNESS:
  • Steel: 2.75 mm
CAPACITY:
  • Capacity in the chart is per pair.
USAGE:
  • Not for lifting.
  • Use only on flat surfaces.
  • Store in retracted position.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY5,443 kg6 Tons
HEIGHT MIN.39 cm15 1/2"
HEIGHT MAX.59 cm23 1/4"
BASE W x L28 x 25 cm11 x 10"
WEIGHT13 kg28 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 12:37:04 PM; CNWEB6