Bollard Base Cover - 4.5"

Cover up rusty bolts. Keep your facility looking fresh.
Compatible with Fixed Bollards.
MODEL
NO.
DIMENSIONS
DIAM. x H
FITS BOLLARD
DIAMETER
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-10463 14 x 3" 4.5" 9 $71 $66  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Bollard Opening (Diameter): 4.68"
  • Base Edge (Height): 1.3"
FEATURES:
  • Powder coated
USAGE:
  • Not impact tested or rated.
  • Not UV resistant. Will fade over time with consistent sun exposure.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS DIAM. x H36 cm x 76 mm 14 x 3"
FITS BOLLARD DIAMETER11 cm4.5"
WEIGHT4 kg9 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 02:48:09 PM; CNWEB25