Transport Chain - 5⁄16"

Secure heavy and unstable loads to construction and landscape trailers.
  • Heavy-duty tie-down chains recommended for truckers, highway crews and farmers.
  • Zinc-plated Grade 70 chain. 2 grab hooks.
  • Withstands sharp and abrasive cargo.
  • Meets D.O.T. and CVSA specifications.
  • Use with Ratchet Chain Binder.

    Transport Chain
Not for overhead lifting
MODEL
NO.
CHAIN SIZE LENGTH WORKING
LOAD LIMIT
BREAK
STRENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-10449 5/16" 20' 4,700 lbs. 18,800 lbs. 22 $131 $125 $110  ADD
DIMENSIONS:
  • Link (Length): 2"
  • Hook Opening: 1/2"
COLOR:
  • Yellow chromate
SPECIFICATIONS:
  • Grade 70 = System 7
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION8 mm5/16"
LENGTH6 M20'
CAPACITY8,527 kg18,800 lbs.
WEIGHT10 kg22 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/08/2026 04:06:33 AM; CNWEB5