Uline Flat Hook Winch Strap - 4" x 30', 16,200 lb Capacity

Secure and ship rail, truck and trailer loads.
  • Attach to winch tensioner on side of trailer.
MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED USES WORKING
LOAD LIMIT
BREAK
STRENGTH
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-10447 Flat Hook 4" x 30' Flatbeds with winches 5,400 lbs. 16,200 lbs. $46 $43 $39  ADD
CAPACITY:
  • Working Load Limit: 5,400 lbs
  • Ultimate Breaking Strength: 16,200 lbs
MATERIAL:
  • Strap: Polyester
  • Hook: Black E-Coating
APPEARANCE:
  • Tag sewn on with break strength, working load limit and warnings.
  • Weight capacity printed on strap repeats in 16" increments.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L102 mm x 9 M4" x 30'
CAPACITY7,348 kg16,200 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/22/2026 12:45:04 AM; CNWEB3