Axle Retaining Ring for Uline Pallet Trucks - 3⁄10"

  • Replace worn or broken retaining ring on axle.
  • Use with select Uline Pallet Trucks.
MODEL
NO.
DESCRIPTION SIZE
DIAM.
PRICE EACH
(MIN. 2)
ADD TO
CART
H-1043-B153 Axle Retaining Ring 3/10" $3.85  ADD
Ships next day from Uline Toronto
COMPATIBILITY:
  • Works with the following Uline Pallet Trucks:
DescriptionFork Size (L x W)Model #
Short/Extra Narrow36 x 16"H-4122
Short/Narrow36 x 21"H-1366
Short36 x 27"
42 x 27"
H-1484
H-4803
Narrow48 x 21"H-1193
Low Profile/Narrow48 x 21"H-1780
Standard48 x 27"H-1043
Low Profile48 x 27"H-1365
Deluxe48 x 27"H-2721
Multi-Directional48 x 27"H-3029
Steel Wheel48 x 27"H-7574
Super Low Profile48 x 27"H-7575
Low Profile/4 Way48 x 33"H-1781
Long60 x 27"
72 x 27"
H-4804
H-1779
Long/Narrow72 x 21"H-2640
Extra Long96 x 27"H-4123
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAM7.6 mm3/10"
Add to Shopping List
11/20/2026 01:29:58 AM; CNWEB23