Uline Utility Scale - 250 lbs x 1 lb

UPS/PARCEL POST


Classic mechanical scale. Portable, durable and easy to use.
  • Memory Lock: Push down lever to lock in weight; can be read after object is removed.
  • Heavy-duty 18 gauge steel case, nonslip platform.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-104 13 x 10 1/4" 250 lbs. x 1 lb. 10 $117 $109  ADD
PRIOR TO USE:
  • Calibration not required:
    • Scales are calibrated before leaving the manufacturer's facility.
SPECIFICATIONS:
  • Minimum Unit Weight: 1 lb
  • Linearity/Repeatability: 2 d (2 lb)
MATERIAL:
  • Finish: Metal coating
COMPLIANCE:
  • Not NTEP Certified, Measurement Canada Approved or Legal for Trade.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY/ACCURACY113 kg x 454 g250 lbs. x 1 lb.
PLATFORM SIZE33 x 26 cm13 x 10 1/4"
SHIPPING WEIGHT5 kg10 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 10:53:08 PM; CNWEB25