Fork Extension Rack

Install and remove fork extensions without leaving the driver's seat!
  • Safely store and organize multiple sizes in one rack.
  • Sturdy steel construction. Bolt to floor for stability.
  • Fork Extensions sold separately.
MODEL
NO.
DIMENSIONS
L x W x H
FITS FORK
EXTENSIONS
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10384 40 x 46 x 54" 60 - 96" 400 102 $655 $625  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Support Bars:
    • Overall Length: 37"
    • Diameter: 1"
    • Upper Bar (Usable Length Between Uprights): 33 1/2"
    • Lower Bar: 
      • Usable Length Between Upright & Middle Ring: 16 1/4"
      • Middle Ring (Diameter): 4" 
      • Outer Rings (Diameter): 2 1/4"
  • Uprights:
    • 52 3/4 x 3 1/4" (H x W)
    • Mounting Plates: 4 x 8"
  • Base:
    • Overall: 40 x 45 3/4" (L x W)
    • Channel Height (Inside): 1 1/4"
    • Front Channel Width (Outside): 3 1/4"
    • Side Channels:
      • Width (Outside): 4"
      • Length (Inside): 32"
    • Mounting Holes:
      • Diameter: 1/2"
      • Width Spacing (Center to Center): 30"
      • Length Spacing (Center to Center): 38 3/4"
THICKNESS:
  • 1/8" Steel
COMPATIBILITY:
  • Works with all Uline Fork Extensions.
FEATURES:
  • Support bars have a hole at each end for cotter pins.
MOUNTING HARDWARE:
  • Concrete anchoring hardware included.
    • For best results, rack should be anchored to the floor.
  • Replacement Anchors: H-3722
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H102 x 117 x 137 cm40 x 46 x 54"
FITS FORK EXTENSIONS152 - 244 cm60 - 96"
CAPACITY181 kg400 lbs.
WEIGHT46 kg102 lbs.
PARTS:
  • H-3722 Concrete Installation Kit for Rack Protectors and Pallet Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 11:05:48 PM; CNWEB5