Designer Storage L-Desk - 72 x 72", White

California cool. Combination of modern design and integrated storage.
  • 1" thick elevated laminate top with PVC edges and 2 cable grommets. 30" height.
  • Durable white steel frame with beveled legs and hanging modesty panel.
  • Return portion has 1 box drawer, 1 file drawer and open storage with adjustable shelf. 21" height.
  • Adjusts for left or right-hand configuration.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-10371W Storage L-Desk 72 x 72" 307 $1,473 $1,423  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 70 7/8 x 70 13/16 x 29 3/4" (L x W x H)
  • Desktop: 70 7/8 x 29 1/2" (L x W)
  • Credenza: 71 x 18 7/8 x 20 5/8" (L x W x H)
    • Box Drawer: 32 x 15 1/4 x 3 3/16" (W x D x H)
    • File Drawer: 32 x 15 1/4 x 9 3/8" (W x D x H)
  • Grommet Hole (Diameter): 2 3/8"
  • Laminate Modesty Panel: 47 1/4 x 11 3/8 x 5/16"
  • Legs: 2 3/8 x 1"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
  • Cable Grommets: Metal
FEATURES:
  • Leveling feet adjust for uneven floors.
CAPACITY:
  • Desk: 250 lbs
  • Credenza: 300 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 183 cm72 x 72"
WEIGHT139 kg307 lbs.
PARTS:
  • H-9199 Master Key for Desk Pedestals and Cabinets
  • H-9819 Lock and Keys for Designer File Cabinet Drawers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 07:39:55 AM; CNWEB25