Martor® Safety Knife - Secupro Maxisafe™

German technology with the smoothest cam action.
  • Ambidextrous thumb slide. Self-retracting.
  • Metal guard protects from wear and tear.
  • Ergonomic handle.
  • Includes 1 blade.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 5 10+
H-10365 Secupro Maxisafe™ $39 $38 $37  ADD
DIMENSIONS:
  • Handle: 5.83 x 1.65 x 0.71" (L x H x D)
  • Blade: 2.19 x 0.75" (L x H)
THICKNESS:
  • Blade: 0.65 mm
MATERIAL:
  • Blade: Carbon steel
FEATURES:
  • Blade retracts automatically when it loses contact with material being cut; even when thumb slide is in extended position.
USAGE:
  • Changing the Blade:
    • Hold blue blade change button and swing down to open the handle.
    • Push blade carrier lever down and to the front of the knife.
    • Replace blade.
    • Pull blade carrier towards the rear of the knife and slide up until set in place.
    • Swing knife handle shut.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-7255B Replacement Blades for Martor® Safety Knives
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 06:29:03 AM; CNWEB4