Flip-Top Cafeteria Table - Light Gray

Set up in a snap! Host events in banquet halls, cafeterias and auditoriums.
  • Top flips up for easy cleaning and nestable storage.
  • Durable laminate top with powder-coated steel frame.
  • Coated edges prevent food traps.
  • 3" rubber casters.

    Flip-Top Cafeteria Table

Information Option is unavailable; the next option is selected
Specify Color:
3 YEAR WARRANTY
MODEL
NO.
DESCRIPTION DIMENSIONS
DIAM. x H
SEATING
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 6+
H-10333GR Round 60 x 29" 8 150 $2,503 $2,431  ADD
DROP SHIPS IN 5 DAYS ASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Orders for 2 or More Tables: Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Overall (Actual): 59 7/8 x 29 5/8" (Diam x H)
  • Flipped: 59 7/8 x 40 7/8 x 62 3/4" (W x D x H)
  • Curved Foot: 1 1/2" round
THICKNESS:
  • Top: 13/16"
  • Frame:
    • Square Tubing: 14 gauge
    • Curved Foot: 12 gauge
MATERIAL:
  • Tabletop:
    • Top: High pressure laminate
    • Bottom: Phenolic backer
    • Edges: Spray-on polyurea treatment
    • Core: 3/4", 45# density particle board
FEATURES:
  • Steel weights in apron structure create counterbalance effect to assist in flipping motion.
  • Casters: Double locking (Locks wheel rotation and pivot axis.)
CAPACITY:
  • 300 lbs
SPECIFICATIONS:
  • Greenguard certified
  • Meets UL 2040 standard
REPLACEMENT CASTERS:
  • 3 x 1" Rubber: H-10335
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS DIAM. x H152 x 74 cm60 x 29"
WEIGHT68 kg150 lbs.
Add to Shopping List
10/05/2026 03:52:41 AM; CNWEB4