Designer Office L-Desk - 72 x 66", Maple

Brighten up your workplace. Minimalist style for modern and trendy offices.
  • Extra space to get work done. Spread out your projects, reports or creative materials.
  • Return adjusts for left or right-hand configuration.
  • 1" thick elevated laminate top with PVC edges and 3 cable grommets. 30" height.
  • Durable white steel frame with beveled legs and hanging modesty panel for privacy.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-10262MAP L-Desk 72 x 66" 125 $1,051 $1,015  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 70 7/8 x 64 15/16 x 29 3/4" (L x W x H)
  • Desktop: 70 7/8 x 29 1/2" (L x W)
  • Return: 35 7/16 x 23 5/8" (L x W)
  • Grommet Hole (Diameter): 2 3/8"
  • Laminate Modesty Panel: 62 15/16 x 11 1/2 x 5/16"
  • Legs: 2 3/8 x 1"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
  • Cable Grommets: Metal
FEATURES:
  • Leveling feet adjust for uneven floors.
CAPACITY:
  • 250 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 168 cm72 x 66"
WEIGHT57 kg125 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 08:07:12 AM; CNWEB25