Designer Office Desk - 72 x 30", Maple

Brighten up your workplace. Minimalist style for modern and trendy offices.
  • 1" thick elevated laminate top with PVC edges and 2 cable grommets. 30" height.
  • Durable white steel frame with beveled legs and hanging modesty panel.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-10261MAP Desk 72 x 30" 90 $694 $665  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 70 7/8 x 29 1/2 x 29 3/4" (L x W x H)
  • Grommet Hole (Diameter): 2 3/8"
  • Laminate Modesty Panel: 62 15/16 x 11 1/2 x 5/16"
  • Legs: 2 3/8 x 1"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
  • Cable Grommets: Metal
FEATURES:
  • Leveling feet adjust for uneven floors.
CAPACITY:
  • 250 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 76 cm72 x 30"
WEIGHT41 kg90 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 02:05:03 PM; CNWEB25