Modular Soft Seating - Trapezoid, 16 x 16 x 19", Blue

Funky and comfy. Recommended for lounges, libraries and dorms.
  • Fits like a puzzle! Unlimited arrangement options to fit your workplace.
  • Sturdy base with durable fabric over plush foam padding.
  • Lightweight for quick and easy reconfiguration.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SHAPE DIMENSIONS
W x D x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-10257BLU Trapezoid 16 x 16 x 19" 275 12 $243 $229  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Overall (Actual): 16 1/2 x 16 1/2 x 19" (W x D x H)
  • Base (Height): 2 7/8"
MATERIAL:
  • Fabric: 100% Polyester
  • Base: Nylon
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H41 x 41 x 48 cm16 x 16 x 19"
CAPACITY125 kg275 lbs.
WEIGHT5 kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/07/2026 10:31:14 AM; CNWEB6