Designer Bookcase - 5-Shelf, White

Complete your bright, modern look with matching storage.
  • Store books and binders.
  • Durable laminate surface resists scratches, stains and spills.
  • Impact-resistant PVC edges.
  • Shelves adjust in 1 1/4" increments. 4" raised base.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-10251W 5-Shelf 32 x 14 x 71" 150 137 $386 $372  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Actual): 31 1/2 x 13 13/16 x 70 5/8" (W x D x H)
  • Shelves: 29 1/2 x 12 3/4" (W x D)
FEATURES:
  • Fixed middle shelf
THICKNESS:
  • Shelves/Body: 1"
  • Back Panel: 11/16"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H81 x 36 x 180 cm32 x 14 x 71"
SHELF CAPACITY68 kg150 lbs.
WEIGHT62 kg137 lbs.
PARTS:
  • H-10254 Additional Shelf for Designer Bookcases - 32 x 14", White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 07:35:19 PM; CNWEB25