Designer Bookcase - 3-Shelf, White

Complete your bright, modern look with matching storage.
  • Store books and binders.
  • Durable laminate surface resists scratches, stains and spills.
  • Impact-resistant PVC edges.
  • Shelves adjust in 1 1/4" increments. 4" raised base.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-10250W 3-Shelf 32 x 14 x 47" 150 99 $279 $265  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Actual): 31 1/2 x 13 13/16 x 47 1/8" (W x D x H)
  • Shelves: 29 1/2 x 12 3/4" (W x D)
THICKNESS:
  • Shelves/Body: 1"
  • Back Panel: 11/16"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H81 x 36 x 119 cm32 x 14 x 47"
SHELF CAPACITY68 kg150 lbs.
WEIGHT45 kg99 lbs.
PARTS:
  • H-10254 Additional Shelf for Designer Bookcases - 32 x 14", White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 02:06:16 PM; CNWEB5