Modular Drawer 1-Pedestal Workbench - 72 x 30", Laminate Top

Industrial workspace with secure storage for heavy parts and tools.
  • Recommended for repair centers, garages and machine shops.
  • Steel pedestal base with full-extension locking drawers. Heavy-duty roller bearings. 36" benchtop height.
  • 5-drawer pedestal installs on left or right side.
  • Adjustable metal dividers included. Create up to 16 compartments per drawer.
  • 1 5/8" thick laminate top with rounded edges.
  • Additional 4", 6" and 8" Drawer Divider Sets available.
  • Workbench Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMS.
L x W
PEDESTAL
WIDTH
DRAWER
HEIGHTS
CAP.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-10196-LAM 72 x 30" 29" (3) 4", (1) 6", (1) 8" 1,500 $2,481 $2,409  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Drawer Cabinet: 28 1/2 x 28 5/8 x 33 1/2" (W x D x H)
  • Drawers (Inside- W x D x H):
    • 4": 23 5/8 x 23 5/8 x 2 3/4"
    • 6": 23 5/8 x 23 5/8 x 4 3/4"
    • 8": 23 5/8 x 23 5/8 x 6 3/4"
  • Distance Between Long Dividers: 5 1/2"
THICKNESS:
  • Cabinet Body: 18 gauge
  • Drawers: 16 gauge
MATERIAL:
  • Tabletop:
    • Surface: Plastic
    • Core: Particle board
COMPATIBILITY:
  • Not Compatible with:
    • Casters
    • Uline Steel Replacement Tops
FEATURES:
  • Powder coated finish.
  • Tabletop Edges:
    • Front: Rounded
    • Back/Sides: Square
  • Label with plastic cover included for each drawer handle.
  • Steel Dividers:
    • (12) Short dividers and (3) long dividers included with each drawer.
    • Long dividers attach to bottom of drawers with screws.
    • Short dividers adjust in 1/2" increments in slots in long dividers.
  • Locking Mechanism: Only one drawer can open at a time.
CAPACITY:
  • Total Workbench (Drawers/Tabletop): 3,040 lbs
  • Tabletop: 1,500 lbs evenly distributed
  • 4" Height Drawers: 165 lbs
  • 6", 8" Height Drawers: 440 lbs
INCLUDES:
  • (2) Keys
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 76 cm72 x 30"
PEDESTAL WIDTH74 cm29"
DRAWER HEIGHTS(3) 10 cm, (1) 15 cm, (1) 20 cm(3) 4", (1) 6", (1) 8"
CAPACITY680 kg1,500 lbs.
ACCESSORIES: PARTS:
  • H-8423-LOCKQ Lock and Keys for Modular Drawer Cabinets
  • H-8425 Additional Drawer Divider Combo Set - 4" Height
  • H-8426 Additional Drawer Divider Combo Set - 6" Height
  • H-8427 Additional Drawer Divider Combo Set - 8" Height
  • H-8429 Key #0501 for Modular Drawer Cabinets
  • H-8430 Key #0502 for Modular Drawer Cabinets
  • H-8431 Key #0503 for Modular Drawer Cabinets
  • H-8432 Key #0504 for Modular Drawer Cabinets
  • H-8433 Key #0505 for Modular Drawer Cabinets
  • H-8434 Key #0506 for Modular Drawer Cabinets
  • H-8435 Key #0507 for Modular Drawer Cabinets
  • H-8436 Key #0508 for Modular Drawer Cabinets
  • H-8437 Key #0509 for Modular Drawer Cabinets
  • H-8438 Key #0510 for Modular Drawer Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/06/2026 05:58:54 PM; CNWEB4