Stainless Steel Worktable with Sink - 96 x 30", Right

Wash, rinse and prep. Ample workspace for restaurants and VFWs.
  • All stainless steel construction. Type 304 top with 4" backsplash to protect wall from splashes.
  • 16 x 18" sink with swivel faucet. 12" deep. Connects easily to standard plumbing.
  • 1 1/2" thick top with rounded edge.
  • 35" table height. 1 5/8" diameter steel tube legs.
  • Adjustable bottom shelf. Includes leveling feet.
  • NSF certified.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
WORKSPACE DIM.
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH SINK SIDE IN STOCK
SHIPS TODAY
1 2+
H-10192R 96 x 30" 74 x 29" 16 750 160 $2,337 $2,265  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Total Height with Backsplash: 39"
  • Space Between Sink and Right Edge: 5.9"
  • Bottom Shelf (Usable): 88 7/8 x 22 7/8"
  • Faucet Centers: 4"
  • Swing Spout Faucet (Length): 8"
  • Drain Basket (Diameter): 3 1/2"
THICKNESS:
  • Bottom Shelf: 1 1/2"
MATERIAL:
  • Top/Sink Bowl: 16 gauge, Type 304 stainless steel
  • Faucet: 20 gauge, Copper with chrome-plated finish
  • Bottom Shelf: 16 gauge, Type 430 stainless steel
  • Legs: 18 gauge, Type 201 stainless steel
FEATURES:
  • Leveling feet adjust leg height up to 1".
  • Welded hat channels under top & shelf for support.
  • Sink:
    • Faucet: 360° swing spout, deck mounted with 0% lead.
      • Flow Rate: 2 GPM (Gallons per minute)
      • Max PSI: 60
    • Drain uses 1 1/2" diameter P-trap. (PVC, Stainless steel or Chrome)
    • Hot and cold water lines use 3/8" ID (1/2" OD) copper piping.
CAPACITY:
  • Bottom Shelf: 175 lbs evenly distributed
USAGE:
  • Shelf provides table stability.
    • Not intended to be used without bottom shelf.
  • Type 430:
    • Used in environments that have less exposure to standing water, chemicals or corrosion. (Manufacturing, airport security, law enforcement)
    • Should not be used in cryogenic applications as small fractures may occur at sub-zero temperatures.
  • Type 304:
    • Provides durability in environments where corrosive substances are prevalent and tables must be wiped down often. (Food service, healthcare, laboratories)
    • Suitable for cryogenic applications as material will maintain integrity at sub-zero temperatures.
CLEANING INSTRUCTIONS:
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
  • Always rinse with warm water and wipe dry after use.
SPECIFICATIONS:
  • Bottom shelf must be 6" or higher from the floor in order to meet NSF standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W244 x 76 cm96 x 30"
WORKSPACE DIM. L x W188 x 74 cm74 x 29"
THICKNESS1.6 mm16 gauge
CAPACITY340 kg750 lbs.
WEIGHT73 kg160 lbs.
PARTS:
  • H-5002 Hardware Pack for Stainless Steel Worktables
  • H-7145 Leveling Feet for Stainless Steel Worktables and Utility Sink
  • H-8917SHELF Bottom Shelf for Stainless Steel Worktables - 96 x 30"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 09:49:18 PM; CNWEB26