Vikan® Colored Plastic Scoop - 82 oz, Green


Scoop powders, dry grains and bulk ingredients.
  • Seamless, unbreakable polypropylene.
  • Color coded for food safety.
  • Use with food storage containers.
  • Dishwasher safe. FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION CAPACITY QTY./
CTN.
PRICE EACH COLOR IN STOCK
SHIPS TODAY
6 12+
H-10135G Plastic 82 oz. 6 $14 $13  ADD
DIMENSIONS: 
  • Overall: 15.1 x 5.9 x 3.3" (L x W x H)
  • Bowl: 10.5 x 6 x 3.3" (L x W x H)
SPECIFICATIONS: 
  • Autoclavable
SPECIFICATIONSMETRICIMPERIAL
CAPACITY2.4 L82 oz
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 09:52:42 AM; CNWEB25