Interior Shelf for Stainless Steel Cabinet Workbench - 60 x 30"

Maximize storage space for tableware and small appliances.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
FOR CABINET
SIZE
ACTUAL SIZE GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10110 60 x 30" 55 x 20" 18 300 27 $265 $257  ADD
DIMENSIONS:
  • Overall: 54.7 x 19.6 x 1.5" (W x D x H)
FEATURES:
  • One 18 gauge, type 430 hat channel under shelf.
USAGE:
  • Cabinet can hold one center shelf.
SPECIFICATIONSMETRICIMPERIAL
FOR CABINET SIZE152 x 76 cm60 x 30"
ACTUAL SIZE140 x 51 cm55 x 20"
GAUGE1.2 mm18 gauge
CAPACITY136 kg300 lbs.
WEIGHT12 kg27 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 01:42:49 PM; CNWEB5