Kihlberg Battery-Powered Carton Stapler "C" - 5⁄8" & 3⁄4"

Seal up to 2,500 cartons per charge anywhere in the warehouse.
  • Quiet, smooth operation. 3 modes: Manual, Semi-Automatic and Automatic.
  • Front laser guide and detection sensors for correct positioning.
  • Ergonomic handle with soft rubber grip. Adjustable depth and sleep mode.
  • 12V Li-ion battery and charger included.
  • Use with 5/8" staples for single wall boxes. Use 3/4" staples for double wall boxes.
  • Use with Kihlberg C58 5/8" or 3/4" C34 Carton Stick Staples.
MODEL
NO.
DESCRIPTION BOX STAPLE
CAPACITY
LBS.
EACH
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10066 Kihlberg "C" Stick 5/8" & 3/4" SW
DW
150 6 $2,208 $2,139  ADD
DIMENSIONS:
  • 16.1 x 4.3 x 8.1"
TEMPERATURE:
  • Performance: 0° - 45° C (32° - 113° F)
FEATURES:
  • Can fire up to 5 staples per second.
  • Preset to use 5/8" staples. Follow instructions to change to 3/4".
  • Safety features include safety latch, box detection and trigger finger detection sensors. 
  • Brushless Motor Technology: Quiet operation and long life.
USAGE:
  • Battery:
    • Charging Time: 1 hour
    • Fires 8,000 staples per charge.
    • Sleep mode to save battery life.
SHIPPING: 
  • Cannot ship via air. 
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION 16 mm & 19 mm5/8" & 3/4"
LBS. EACH2.7 kg6 lbs.
PARTS:
  • H-10067 Replacement Lithium Ion Battery 12V
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 03:32:15 PM; CNWEB23