Downtown Office Table - 48" Diameter, Espresso

Adds a "downtown" look to any office. For quick meetings and collaborative work.
  • Stylish, 1" thick laminate top with protected PVC edges. 30" height.
  • Sturdy steel frame with square tube legs and 4 leveling feet.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-10048ESP Round 48" Diam. 64 $543 $522  ADD
Does not include grommets.

SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 47 1/4 x 29 1/2" (Diam x H)
  • Clearance: 26 1/2"
  • Legs: 1 3/4" square
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Top (Closest Solid Color): PMS 412 C
    • Frame: Cool gray 7 C
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
CAPACITY:
  • 250 lbs
SPECIFICATIONS:
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W122 cm Diam.48" Diam.
WEIGHT29 kg64 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/25/2026 11:24:16 PM; CNWEB6