DeWalt® 204-Piece Tool Set

PROFESSIONAL

Goes in the back of your Ford F-150®.
  • Durable, polished chrome-vanadium steel.
  • Quickly tighten bolts. Ratchets engage with just a 5º turn.
  • Trademarked socket design reduces bolt damage.
  • Durable plastic case with sturdy metal latches.

  • Includes:
    • (3) Ratchet Handles
    • (126) Sockets
    • (12) Combination Wrenches
    • (17) Drive Socket Bits
    • (28) Hex Keys and more
  • Complete List of Contents.
LIFETIME WARRANTY
MODEL
NO.
DESCRIPTION CASE SIZE
W x H x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10044 204-Piece Set 22 x 18 x 4" 38 $450 $436  ADD
Meets ANSI and ASME specifications
DIMENSIONS:
  • Closed (Actual): 22 1/2 x 18 x 3 7/8" (W x H x D)
  • Open: 22 1/2 x 35 3/4 x 1 7/8" (W x H x D)
FEATURES:
  • Chrome finish provides corrosion resistance.
SPECIFICATIONSMETRICIMPERIAL
CASE SIZE W x H x D56 x 46 x 10 cm22 x 18 x 4"
WEIGHT 17 kg38 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 05:50:21 AM; CNWEB3