Stainless Steel Fire Extinguisher Cabinet - Surface Mount, 10 lb

Stands up to damp conditions while maintaining a clean, professional look.
  • Easily mounts to wall. Sticks out 7".
  • Type 304 polished stainless steel resists rust and corrosion.
  • Use indoors or in covered outdoor areas.
  • Clear plexiglass window. Convenient pull handle.
  • Zinc-plated mounting hardware included.
  • Fire extinguishers sold separately.
MODEL
NO.
MAX. EXTINGUISHER
CAPACITY
INSIDE DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10026 10 lbs. 12 x 6 x 27" 13 $291 $277  ADD
DIMENSIONS:
  • Inside (Actual): 11 3/4 x 5 3/4 x 26 1/2"
  • Outside: 12 x 7 x 26 3/4"
  • Window: 7 3/8 x 22 1/8"
  • Mounting Holes:
    • Diameter: (4) 1/4"
    • Spacing (Center to Center):
      • Top/Bottom Holes: 7 1/8" apart
      • Distance Between Top and Bottom Holes: 21 1/4"
FEATURES:
  • Piano hinge
  • Can be mounted with door opening on either side.
CAPACITY:
  • Max Extinguisher Capacity: Based on size of Uline's ABC Fire Extinguishers.
SPECIFICATIONSMETRICIMPERIAL
MAX. EXTINGUISHER CAPACITY5 kg10 lbs.
INSIDE DIM. W x D x H30 x 15 x 69 cm12 x 6 x 27"
WEIGHT6 kg13 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/06/2026 09:41:47 PM; CNWEB26