Metal Picnic Table - 6' Rectangle, Red

IN STOCK SHIPS TODAY

Uline loves these! Attractive, rugged and built to last. Give your corporate office patio an upscale look.
  • Thermoplastic coating withstands heat, cold and all weather elements. Rust free.
  • High gloss, smooth surface allows for easy spray paint and graffiti removal.
  • 9 gauge expanded metal with 2" black steel frame.
  • Rounded corners for added safety.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-10002R 6' Rectangle 72 x 61 x 31" 145 $1,520 $1,483  ADD
SHIPS SAME DAY FROM ULINE UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Tabletop: 72 x 30" (L x W)
  • Bench (Actual): 72 x 11 1/2" (L x W)
THICKNESS: 
  • Frame (Actual): 2 3/8" 
CAPACITY:
  • Total: 1,500 lbs
  • Each Bench: 750 lbs
COLOR:
  • RAL 3000
MATERIAL:
  • Frame: Black powder coated galvanized steel
USAGE:
  • Not recommended for refinishing.
  • Cannot be painted.
SPECIFICATIONS:
  • Coating contains UV protection.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm Rectangle6' Rectangle
SIZE L x W x H183 x 155 x 79 cm72 x 61 x 31"
WEIGHT66 kg145 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 08:13:06 PM; CNWEB25