Rubber CD Hubs - Black

Adhesive-backed hubs attach CDs to brochures or mailers.
  • Crush resistant to protect your discs.

Information Option is unavailable; the next option is selected
MODEL
NO.
TYPE COLOR DIAMETER PRICE PER 1,000 IN STOCK
SHIPS TODAY
1 2 5+
S-11851BL Rubber Black 3/4" $132 $128 $122  ADD
Ships next day from Uline Toronto
MATERIAL:
  • Polyurethane
FEATURES:
  • Adhesive: Permanent
USAGE:
  • These may adhere to fresh ink.
  • Not recommended to be stacked against recently printed publications.
  • Hubs may react with certain ink or coating compounds.
THICKNESS:
  • 1/8"
RECYCLING:
  • Not recyclable
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
DIAMETER2 cm3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/19/2025 12:18:10 AM; CNWEB3