Quick File Storage Boxes - 15 x 12 x 10"

STACK 5-7 HIGH

Folds up in seconds.
  • Double wall construction on all four sides and bottom for superior strength.
  • Auto-lock bottom makes assembly quick and easy.
  • Stack on Record Storage Racks for neat, tidy storage.
  • File Folders sold separately.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
RECORD
TYPES
SIZE
L x W x H
PRICE PER BOX QTY./
BNDL.
IN STOCK
SHIPS TODAY
12 24 48 96+
S-9881 Letter/Legal 151210" $7.55 $7.55 $7.55 $7.55 12  ADD
DIMENSIONS: 
  • Outside (Actual): 15 3/4 x 12 3/4 x 10 3/8" (L x W x H)
  • Outside with Lid: 16 3/4 x 13 x 10 1/2" (L x W x H)
MATERIAL:
  • 200# Test
SPECIFICATIONS:
  • Not archival safe.
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT38 x 30 x 25 cm15 x 12 x 10"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:41:05 PM; CNWEB23