Take-A-Number System Ticket Rolls - 2-Digit

Ticket rolls for use with Take-A-Number Systems.
  • 3,000 tickets/roll. 15 rolls/carton.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION QTY./
ROLL
ROLLS/
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
S-9802W 2-Digit Ticket Rolls 3,000 15 $247 $240 White  ADD
DIMENSIONS:
  • Core: 2"
  • Roll Diameter: 5 1/8"
  • Width: 1 9/16"
SIZE:
  • T-80
FEATURES:
  • Sequence: Alpha-numeric A00 through J99, repeated 3 times on each roll.
    • (Example: A00, A01, A02....J99, A00...)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/14/2025 01:29:20 PM; CNWEB25