Steel Strapping - Standard Grade, 12" x .020" x 3,087'

16 x 3" CORE

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • 105 lbs. approximate weight/coil.
  • Can be used with Signode tools.
  • Painted and waxed finish.
MEETS ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 2 6+
S-825 1/2" .020 1,200 lbs. 3,087' 12 105 S-827 $283 per coil any qty.  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Low carbon cold-rolled steel (Not stainless or galvanized)
  • Not zinc coated.
APPEARANCE:
  • Oscillate wound
USAGE:
  • Will rust if left in rain or snow.
SPECIFICATIONSMETRICIMPERIAL
APPROXIMATE LENGTH941 M3,087'
BREAKING STRENGTH8,274 kPa1,200 lbs.
THICKNESS508 Microns.020"
WEIGHT/COIL48 kg105 lbs.
WIDTH13 mm1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:40:50 PM; CNWEB23