54 x 44 x 76" 2 Mil Black Pallet Covers

LARGE GUSSETED BAGS

Conceal pallet loads and offer protection for light-sensitive items.
  • Also used as container liners and machinery covers.
  • Perforated on a roll for easy dispensing. Linear low density poly.
MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5+
S-7524 48 x 40 x 54" 544476" 50 51 $248 $225 $200  ADD
DIMENSIONS: 
  • Core: 3"
  • Roll Width: 55"
  • Roll Diameter: 7"
USAGE:
  • Does not repel sun's ultraviolet rays.
MATERIAL: 
  • LLDPE (Linear Low Density Polyethylene)
STYLE:
  • Perforated for easy dispensing.
SPECIFICATIONSMETRICIMPERIAL
FITS PALLET LENGTH x WIDTH x HEIGHT122 x 102 x 137 cm48 x 40 x 54"
COVER WIDTH x DEPTH x HEIGHT137 x 112 x 193 cm54 x 44 x 76"
WEIGHT/ROLL23 kg51 lbs.
ACCESSORIES:
  • H-5121 Shrink Film Dispenser
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:40:11 PM; CNWEB5