Magnetic Tape Roll - 1" x 50'

Mount warehouse signs and laminated sheets of location markers to metal racking, file cabinets or doors.
  • Make a magnetic sign in seconds!
  • Adhesive on one side, magnetic on the other.
  • Extra-thick magnet has super holding power.
  • Easy-to-use tape cuts with scissors.
MODEL
NO.
SIZE THICKNESS LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5+
S-6808 1" x 50' .06" 5 $81 $77 $69  ADD
SPECIFICATIONS:
  • Maximum Magnetic Pull: 12.5 lbs/linear ft
MATERIAL:
  • Adhesive: Rubber (For indoor use)
  • Ferrite magnet
TEMPERATURE:
  • Performance: -18° to 66° C (0° - 150° F)
FEATURES:
  • Magnetizes to itself, but edges will not meet exactly.
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 15.2 M1" x 50'
THICKNESS2 mm.06"
WEIGHT/ROLL2.3 Kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/18/2025 02:30:57 PM; CNWEB5