3M 200 / 201+ General Purpose Masking Tape - 2" x 60 yds

Economical utility grade for holding and bundling.
  • Clean removal from plastic, cardboard, rubber and metal.
  • Withstands temperatures up to 93°C (200°F) for 30 minutes.
  • Natural color crepe paper backing with rubber adhesive.
19 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-6540 2" x 60 yds. 4.4 24 $11.65 $9.95 per roll rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 18° - 29° C (65° - 85° F)
USAGE:
  • Not recommended for outdoor use.
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Meets:
    • PPP-T-42C, Type I
    • CID A-A-833A, Type I
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 55 M2" x 60 yds.
THICKNESS112 Microns4.4 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:40:50 PM; CNWEB23