Foam Edge Protectors - 4 x 4 x 48"

WON'T SCRATCH SOFT SURFACES

Provides protection inside or outside containers.
  • 48" lengths have 6" breakaway sections.
MODEL
NO.
STYLE SIZE
L x W x H
THICKNESS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5+
S-6065 Edge 4448" 3/4" 34 $124 $119 carton(s) ADD
MATERIAL:
  • Expanded polystyrene
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT10 x 10 x 122 cm4 x 4 x 48"
THICKNESS19 mm3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 11:17:49 PM; CNWEB3