Uline Handwrap - Cast, 80 gauge, 18" x 1,500', White Opaque

Recommended for product concealment, outdoor storage and international shipments.
  • Opaque film conceals skids in one pass.
  • Strong cast film comes off roll smoothly and quietly.
  • For loads up to 2,500 lbs.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE COLOR GAUGE ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 8 16 24+
S-6019 Uline
Handwrap
18" x 1,500' White 80 4 39 $35 $33 $32 $30 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 4/5"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: -18° to 49° C (0° - 120° F)
FEATURES:
  • 2-sided cling
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
SIZE46 cm x 457 M18" x 1,500'
THICKNESS20 Microns80 ga.
WEIGHT/CASE18 kg39 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:07:45 PM; CNWEB23