Tyvek® Tags - #7, Green

Color code your items with tear-proof Tyvek.
  • The toughest, most durable tag on the market.
  • Tearproof, weatherproof and chemical resistant.
  • Low-lint content - ideal for sterile environments.
  • 3/16" metal eyelet.
  • Secure with Tag Fasteners, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE PRICE PER 100 COLOR STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-5989G 3/4 x 7/8" #7 $75 $71 $68 $64  ADD
COMPATIBILITY:
  • S-5043 4 x 2 1/2" White Laser Label
  • S-5048 4 x 2 1/2" Color Laser Label
DIMENSIONS:
  • Eyelet Inside Diameter (Actual): 0.17"
THICKNESS:
  • 7.5 mil
MATERIAL:
  • Eyelet: Zinc
  • Tag: Tyvek 1079
TEMPERATURE:
  • -73° to 132° C (-100° to 270° F)
FEATURES:
  • Water and oil resistant.
USAGE:
  • Works with a Sharpie.
SPECIFICATIONSMETRICIMPERIAL
SIZE15 x 7 cm5 3/4 x 2 7/8"
ACCESSORIES:
  • S-1021 Nylon Natural Cable Ties - 8", 40 lb
  • S-10750 Elastic Loops - 3 1/2"
  • S-920 Wire Ties - 12"
  • S-921 String Ties - 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/18/2026 05:49:32 AM; CNWEB5