Black UV Stabilized Nylon Cable Ties - 8", 40 lb

Tamperproof ties secure bags, cords and cables permanently.
  • Approved for outdoor use.
  • UL Listed 6.6 nylon.
  • Locks tightly - Won't stretch or slide.
  • Temperature range -40° to 85°C (-40° to 185°F)
    Free Offer
    FREE CABLE TIE GUN WITH
    $150+ ORDER OF CABLE TIES
    (maximum 50 lb. tensile strength).
    Use sale code SP239 at checkout.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-5831 8" .14" 40 lbs. 1,000 $49 per pack any quantity  ADD
DIMENSIONS:
  • Length (Actual): 7.99"
  • Max Bundle Diameter: 2.2"
SPECIFICATIONS:
  • UL Flame Rating: 94 V-2
  • Not plenum rated.
FEATURES:
  • Weather resistant
RECYCLING: 
  • Recycled Content: 
    • Post-consumer: 0%
PACKAGING:
  • Packaged in a bag.
SPECIFICATIONSMETRICIMPERIAL
LENGTH20 cm8"
WIDTH4 mm.14"
TENSILE STRENGTH18 kg40 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:42:45 PM; CNWEB23