CD Jewel Cases - Black Tray

Protect, mail and store compact discs.
  • Super clear front makes the perfect CD display.
  • Specially designed to hold your literature in front and back.
  • Paper Jewel Case Inserts available.
MODEL
NO.
TRAY COLOR HOLDS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-5671 Black 1 CD 60 $53 per carton any qty.  ADD
DIMENSIONS:
  • Outside: 5 5/8 x 4 7/8 x 3/8"
  • Insert Size: 4 3/4 x 4 3/4"
MATERIAL:
  • Outer Case: 100% Virgin Polystyrene
  • Tray: Grade A Recycled Polystyrene
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:07:47 PM; CNWEB23