Reynolds PVC Shrink Film Roll - 75 gauge, 20" x 2,000'

Reynolds PVC film has excellent clarity and sparkle.
  • Designed for portable or automatic systems.
  • Centerfold.
  • Perforated shrink film available. Call for quote.
MODEL
NO.
GAUGE WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 4 6+
S-563 75 Gauge
Centerfold
20" 2,000 35 $306 $294 $281 $270 ADD
DIMENSIONS:
  • Core: 3"

TEMPERATURE:
  • Rapid Shrink Begins: 121 C (250 F).
  • Storage: -51 to 38 C (-60 to 100 F)

FEATURES:
  • Shrinks:
    • Length: 50%
    • Width: 40%

USAGE:
  • Store & ship in cool environment.
  • May emit fumes, polyolefin film will not.
  • Must use heat gun or heat tunnel to effectively shrink film.
    • Hair dryers do not get hot enough.

SPECIFICATIONS:
  • Acid free
  • BPA free
  • Not postal approved.
  • Not FDA/USDA compliant. (See polyolefin film)

MODEL NUMBER:
  • Reynolds: 5044

TERMINOLOGY:
  • Centerfold: Film is folded in half & wound on the roll.
    • When unfolded, the width listed is doubled.


SPECIFICATIONSMETRICIMPERIAL
WIDTH51 cm20"
ROLL LENGTH610 M2,000 ft.
WEIGHT/ROLL16 kg35 lbs.
S-563 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/24/2019 12:47:57 AM; CNWEB4 -0-0/0.0-1