Tyvek® Self-Seal Open End Expandable Envelopes - 12 x 16 x 2"

DELUXE

Resist tearing, puncturing and water damage with these self-seal mailers.
  • Ship bulky catalogs, reports or paperwork.
  • Ship twice as much in one envelope.
  • Large opening for quick and easy packing.
  • Tough, 18 lb. tear-resistant olefin.
MODEL
NO.
OUTSIDE
W x L x D
DESCRIPTION OPENING QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10 20+
S-5620 12162" White End 100 6 $175 per case any quantity  ADD
RECYCLING:
  • Recyclable
  • Recycled Content:
    • Post-industrial: 10% 
USAGE: 
  • Tyvek® envelopes can be printed on depending on type of printer. 
  • Digital printers cannot be used due to high temperature. 
  • Permanent markers are recommended to write on envelopes.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH x DEPTH30 x 41 x 5 cm12 x 16 x 2"
WEIGHT/CASE2.7 Kg6 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:40:51 PM; CNWEB23