Strap Guards - 5 14 x 2", Black

DURABLE PLASTIC

Prevent damage to tightly strapped shipments.
  • Ribbed channel keeps steel or plastic strapping from slipping.
MODEL
NO.
SIZE
D x L x W
STRAPPING
MAX. WIDTH
QTY./
CTN.
COLOR PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-3843 221/4" 1/4" 250 Black $121 $119 $116  ADD
THICKNESS:
  • .07"
MATERIAL:
  • Polyethylene Hival Thermoplastic Resin
USAGE:
  • Pre-bent plastic, not flexible.
SPECIFICATIONSMETRICIMPERIAL
SIZE D x L x W48 x 48 x 133 mm2 x 2 x 5 1/4"
STRAPPING MAX. WIDTH32 mm1 1/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:51 PM; CNWEB5