Strapping Protectors - .225" thick, 3 x 3 x 2 12"

Protect packages from surface damage.
  • Made of sturdy laminated fiberboard.
  • Strong enough to hold steel and plastic strapping.
  • Strapping tension is spread across a wider area.
  • Withstands maximum strap tension while protecting pallet edges.

    Strapping Protectors
MODEL
NO.
SIZE
D x L x W
THICK-
NESS
QTY./
CTN.
SHPG. WT.
PER CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-3218 331/2" .225" 450 42 lbs. $108 $101 $92  ADD
MATERIAL:
  • Multiple layers of recycled paperboard glued together.
RECYCLING:
  • Recycled Content (Post-consumer): 100%
USAGE:
  • Protects shipments from plastic or steel strapping.
  • Place on skid corners and wrap.
  • Cuts easily with a radial saw.
  • No adhesive to hold in place.
  • Not weather resistant.
SPECIFICATIONSMETRICIMPERIAL
DEPTH x LENGTH x WIDTH8 x 8 x 6 cm3 x 3 x 2 1/2"
THICKNESS6 mm.225"
SHIPPING WEIGHT PER CARTON19 kg42 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:52 PM; CNWEB5