Strapping Protectors - .225" thick, 2 x 2 x 2 12"

Protect packages from surface damage.
  • Made of sturdy laminated fiberboard.
  • Strong enough to hold steel and plastic strapping.
  • Strapping tension is spread across a wider area.
  • Withstands maximum strap tension while protecting pallet edges.

    Strapping Protectors
MODEL
NO.
SIZE
D x L x W
THICK-
NESS
QTY./
CTN.
SHPG. WT.
PER CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-3216 221/2" .225" 600 40 lbs. $118 $105 $99  ADD
MATERIAL:
  • Multiple layers of recycled paperboard glued together.
RECYCLING:
  • Recycled Content (Post-consumer): 100%
USAGE:
  • Protects shipments from plastic or steel strapping.
  • Place on skid corners and wrap.
  • Cuts easily with a radial saw.
  • No adhesive to hold in place.
  • Not weather resistant.
SPECIFICATIONSMETRICIMPERIAL
DEPTH x LENGTH x WIDTH5 x 5 x 6 cm2 x 2 x 2 1/2"
THICKNESS6 mm.225"
SHIPPING WEIGHT PER CARTON18 kg40 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:52 PM; CNWEB5