Uline UPSable Foam Roll - 116", 24" x 900', Perforated

Uline now offers single rolls available in the largest UPSable size.
  • Ideal for lower volume users.
  • Shock-absorbing polyethylene foam.
  • Clean, non-abrasive, lightweight and waterproof.
Perforated every 12 inches
MODEL
NO.
THICKNESS ROLL SIZE LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 3+
S-2964P 1/16" 24" x 900' 12 $166 $152 $144  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 28"
MATERIAL:
  • Closed cell foam.
TEMPERATURE:
  • Melting Point: 104° C (220° F)
  • Maximum Storage: 71° C (160° F)
RECYCLING:
  • Recyclable #4
  • Manufactured with some recycled materials.
SPECIFICATIONS: 
  • Meets A-A-59135, Class 1, Grade A.
  • Acid free, not archival safe.
  • Contains no mercury or lead.
  • Does not contain any ozone depleting materials.
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
THICKNESS2 mm1/16"
ROLL SIZE61 cm x 274 M24" x 900'
WEIGHT/ROLL5 kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 11:17:49 PM; CNWEB5