SIMPLEHUMAN® Trash Liners - Code X

Custom fit SIMPLEHUMAN® liners are your can's perfect match.
MODEL
NO.
LINER
CODE
SIZE
W x H
CAPACITY QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 4+
S-26671 X 26 x 35" 21 Gallon 100 $66 $63  ADD
DIMENSIONS: 
  • Actual: 25.9 x 34.6"
CAPACITY:
  • 80 Litres
  • US Gallon
THICKNESS: 
  • 1 mil 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H66 x 94 cm27 x 37"
CAPACITY79 L21 gal.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 07:23:52 AM; CNWEB23