SIMPLEHUMAN® Trash Liners - Code U

Custom fit SIMPLEHUMAN® liners are your can's perfect match.
MODEL
NO.
LINER
CODE
SIZE
W x H
CAPACITY QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 4+
S-26670 U 27 x 37" 21 Gallon 100 $63 $61  ADD
DIMENSIONS: 
  • Actual: 26 1/2 x 37"
CAPACITY:
  • 55 - 80 Litres
  • US Gallon
THICKNESS: 
  • 1 mil 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H66 x 89 cm26 x 35"
CAPACITY79 L21 gal.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 01:04:41 PM; CNWEB23