Wheeled ABC Fire Extinguisher

RECHARGEABLE

Powerful firefighting. Combat fires at airport hangars, chemical facilities and construction sites.
  • Steel cylinder contains monoammonium phosphate dry chemical. Durable brass valves.
  • Easily maneuver through doorways and over rough terrain. One-man operation.
  • 13" semipneumatic wheels. 25' hose.
  • Heavy-duty steel carriage provides balance and cylinder protection.
  • Fire Extinguisher Signs and Tags available.
  • Non-returnable. Cannot ship via air/next day.
SHIPS VIA MOTOR FREIGHT
MODEL
NO.
CAPACITY ULC
RATING
SIZE
W x D x H
DIAMETER WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
S-26480 50 lbs. 20A:160B:C 22 x 24 x 47" 9" 174 $4,995  ADD
HAZARDOUS MATERIALS - ADDITIONAL SHIPPING CHARGES MAY APPLY
DIMENSIONS:
  • Hose (Diameter): 1"
  • Base: 14 x 24" (W x D)
  • Wheels (Actual): 12 x 2 3/4" (Diam x W)
TEMPERATURE:
  • Operating: -40° to 49° C (-40° to 120° F)
FEATURES:
  • Range: 25 - 35'
  • Discharge Time: 35 seconds
USAGE:
  • Does not have an expiration date.
  • Owner's Manual: May be in the form of a QR code printed on the shipping carton.
  • Inspection Tags:
    • Contact local fire extinguisher inspection company for inspection and official inspection certificate.
    • Regulations will vary by region. Contact local Fire Marshall for specific regulations.
    • Must be inspected yearly to maintain compliance.
  • Recharging:
    • Contact local Fire Extinguisher company to recharge.
  • Disposal:
    • Contact local Fire Dept, Sanitation Dept or Environmental Protection Dept to find out what local laws stipulate.
SHIPPING:
  • Cannot ship via air.  
SPECIFICATIONSMETRICIMPERIAL
CAPACITY23 kg50 lbs.
SIZE W x D x H56 x 61 x 119 cm22 x 24 x 47"
DIAMETER23 cm9"
WEIGHT79 kg174 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 09:36:12 AM; CNWEB3