Wall Charging Set

Get all 3! Keep your devices charged with confidence.
  • Fits in your carry-on, backpack or briefcase.
  • Wall Charger – Charging block with USB and USB-C ports.
  • USB-C Cable – Supports fast-charging. USB-C port.
  • Apple Watch Cable – Magnetic dock and USB port.
  • Includes travel pouch.

    FREE OFFER
    Free upon request with any
    Uline order of $300 or more.
ETL/C-ETL Certified
MODEL
NO.
DESCRIPTION PRICE
PER SET
IN STOCK
SHIPS TODAY
S-26478 Charging Set – 1 USB-C Cable,
1 Apple Watch Cable, 1 Wall Charger
$48  ADD
COMPATIBILITY: 
  • Apple Watches: 
    • Ultra/Ultra 2/Ultra 3/Ultra 4
    • SE/SE2/SE3
    • 12/11/10/9/8/7/6/5/4
SPECIFICATIONS: 
  • Wall Charger:
    • Input: 
      • 100 - 240 Vac
      • 50/60 Hz
      • 0.8A Max 
    • Output: 
      • USB-A: 5V=3.0A, 9V=2.0A, 12V=1.5A
      • USB-C: 5V=3.0A, 9V=3.0A, 12V=1.67A, 15V=2A, 20V=1.5A
      • USB-A + USB-C: 5V-3.0A
    • Power: 30W 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 09:36:09 AM; CNWEB5