UE Epicboom Bluetooth® Speaker

Epic, XL speaker rocks the block.
  • Floats. Submersible up to 30 minutes.
  • Crisp 360° sound and bass for an outdoor party.
  • Compatible with other UE Boom speakers.
  • Connects to Bluetooth®-enabled devices up to 180 feet away.
  • Rechargeable lithium-ion battery for up to 17 hours of playtime.

    FREE OFFER
    Free upon request with any
    Uline order of $7,500 or more.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
S-26067BL UE Epicboom 7510" 5 $486  ADD
COMPATIBILITY: 
  • Boom
  • Boom 2
  • Boom 3 MegaBoom
  • MegaBoom 3 HyperBoom 
  • EpicBOOM
NOT INCLUDED: 
  • USB charging cable
SHIPPING:  
  • Cannot ship via air.  
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H18 x 13 x 25 cm7 x 5 x 10"
WEIGHT2 kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:54:59 PM; CNWEB23