Heavy Duty Pre-Stretched Wrap - 51 gauge, 17.3" x 1,500'

Wrap irregular loads with these lightweight rolls. Easy on your back.
  • Clear cast wrap contracts after application to hold loads tight.
  • Recommended for use with Hand Saver Dispenser.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE LBS./
ROLL
GAUGE ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 8 16 24+
S-25689 17.3" x 1,500' 6 51 4 $28 $27 $26 $25 rolls ADD
DIMENSIONS: 
  • Core: 3"
  • Roll Diameter: 6"
MATERIAL:
  • Polyethylene
FEATURES:
  • 2-sided cling
  • Reinforced edges eliminates damage to rolls and allows use of all film.
  • Reduces potential injuries. Apply by walking forwards instead of backwards.
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
SIZE44 cm x 457 M17.3" x 1,500'
WEIGHT/ROLL3 kg6 lbs.
GAUGE13 Microns51 ga.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:07:36 PM; CNWEB23